ENPAC® Poly-Stacker Single Drum Stack for 55 Gallon Drums - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
If you are looking for low-profile storage and containment with the ability to dispense, all in one convenient unit, then look no further than the 6007-YE Single Poly-Racker system. This Stacker component was designed to provide additional storage on top of the Single Stacker, but can also be used as a standalone unit on top of a containment sump. Nothing is more convenient for horizontal dispensing and containment than the Racker-Stacker systems. Designed to pair with a Single Poly-Racker for compliant containment.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-3/4 in |
| Depth | 31 in |
| Height | 20 in |
| Weight Capacity | 800 lbs |
| Weight | 45 lbs |
Product Details
| Assembly Required | No |
| Type | 1 Drum Stacker |
| Color | Yellow |
| Material | Polyethylene |
| Description | Single Poly-Stacker |
| Package Quantity | 1 |
| Drum Capacity | 1 |
| Manufacturers Part Number | 6007-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |