Vestil Drum Stand For 55 Gallon Drum, 1500 lb. Capacity, 24-7/8"W x 24-1/2"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
A drum stand provides economical and convenient portability. This stand offers a uniquely designed understructure that allows for transporting of drums with either a pallet truck or fork truck. Accepts steel, plastic, and fiber drums. The drum stand also allows for single drum stacking for easy storage of drums up to three (3) high (empty stands are nestable and stackable). All welded steel durable construction for added strength and long life. Stands include a safety yellow powder coat finish.
PRICE
$220.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-7/8 in |
| Depth | 24-1/2 in |
| Height | 6 in |
| Weight Capacity | 1500 lbs |
| Weight | 36 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Stand |
| Color | Yellow |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DRUM-ST |
| Brand | Vestil |
Warranty
| Warranty | 90 |