Hastings Poly Stock Tank HP20104 Round-End 60 Gallon 53"L x 33"W x 12-1/2"H No Drain Plug - Gray
Write a Review
|
Questions & Answers (0)
Product Description
This is the most rugged poly tank on the market. It features a closed-lip design that is incredibly strong and won't buckle to crowding livestock. Each tank is made of FDA food-grade high density virgin polyethylene so tanks wont rust or corrode. This tank is resistant to feedlot acids and resistant to UV damage. 2' deep tanks have a screw-in drain plug and all tanks come standard in gray. All Hastings poly tanks come with a 3 year warranty on material and workmanship.
All tank sizes are nominal. Most sizes are nested in small, medium, and large to optimize freight expense.
All tank sizes are nominal. Most sizes are nested in small, medium, and large to optimize freight expense.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 33 in |
| Height | 12-1/2 in |
| Outside Top Length | 53 in |
| Outside Top Width | 33 in |
| Outside Bottom Length | 44-1/2 in |
| Outside Bottom Width | 25 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Stock Tank |
| Color | Gray |
| Style | Oval |
| Capacity | 60 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | HP20104 |
| Stack and/or Nest | Nestable |
| Brand | Hastings |
Warranty
| Warranty | 3 yr |