J&D Manufacturing 36" Poly Stormer Fan w/ Bracket, 8,460 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Keep air moving efficiently across your animals or in commercial and industrial applications with J&D's Poly Stormer. Made with high CFM in mind, the economical fan will give you the efficiency you want and the air flow you deserve.
PRICE
$479.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 36 in |
Product Details
| Type | Workstation Fan |
| CFM | 8460 CFM |
| Horsepower | 1/2 HP |
| Color | White |
| Number of Speeds | 1 |
| Amperage | 2.6/1.3 A |
| Style | Basket |
| Mounting Location | Ceiling or Wall |
| Voltage | 230/460 V |
| Material | Polyethylene |
| Oscillating/Non Oscillating | Non-oscillating |
| Manufacturers Part Number | VPS36CF |
| Brand | J&D Manufacturing |