J&D 18" Fan With Wall Ceiling Bracket 1/5 HP 1550 CFM, White
|
Questions & Answers (0)
Product Description
INDOOR/OUTDOOR UL507 CERTIFIED FANS
18" Non-Oscillating Fan
Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
18" Non-Oscillating Fan
Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 24 in |
| Height | 10 in |
| Weight | 26 lbs |
| Cord Length | 8 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial, Agricultural |
| Number of Blades | 3 |
| For Use With | Greenhouses, Factories, Warehouses, Stadiums, Dairy Barns |
| Blade Color Family | White |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 230 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | POW18 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 60 |
| Brand | J&D Manufacturing |
| RPM | 1550 rpm |
| CFM | 1420/1870/2210 CFM |
| Horsepower | 1/5 HP |
| Color | White |
| Amperage | 2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Fan with Yoke Mount |
| CFM High | 2210 CFM |
| Description | Wall Fan with UL 507 Motor |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL507, cUL Listed, OSHA |