Features:
- Poly strapping is weather resistant
- No sharp edges makes this strapping safe to use
- Strapping is split resistant, helping to prevent pilferage
- Embossed strapping provides added flexibility
Model # :WBB3203115
MPN #: PS1226Y
Weights & Dimensions
| Length | 7200 ft |
| Thickness | 0.022 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 6 in |
Product Details
| Style | Hand-Grade |
| Break Strength | 500 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 Coil |
| Color | Yellow |
| Manufacturers Part Number | PS1226Y |