Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB921106

Global Industrial™ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 16" x 6" Core, Black

Product Description
Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. The polypropylene strapping retains loads better than steel or nylon strapping as it can shrink along with loads while maintaining tension. Hand Grade Polypropylene.

PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$83.95
Buy 3 units - 5 units
$80.95Save $3.00 (4%)
Buy 6+ units
$77.95Save $6.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9000 ft
Weight26 lbs
Thickness0.018 in
Strap Width1/2 in
Core Size16 x 6 in

Product Details

StyleHand-Grade
Break Strength250 lb/in
MaterialPolypropylene
ColorBlack
Manufacturers Part Number921106
BrandGlobal Industrial
RecyclableYes