Features:
- Poly strapping is weather resistant
- No sharp edges makes this strapping safe to use
- Strapping is split resistant, helping to prevent pilferage
- Embossed strapping provides added flexibility
Model # :WBB3203116
MPN #: PS1217W
Weights & Dimensions
| Length | 9000 ft |
| Thickness | 0.018 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 6 in |
Product Details
| Style | Hand-Grade |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 Coil |
| Color | White |
| Manufacturers Part Number | PS1217W |