KFI Poly Task Chair with Casters and Perforated Back - Brownstone
Write a Review
|
Questions & Answers (0)
Product Description
This attractive and comfortable task chair is the perfect fit for almost any application. Great as a desk chair, training / conference rooms, collaborative areas or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. The seat is supported by a steel frame with secures to the base for maximum durability. The gas lift allows for seat height adjustments from 15.5" to 20"H. The five star base has 2" dual wheel hooded casters. The TK2300 is part of the KOOL Series from KFI.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 18-1/2 in |
| Height | 35 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 15-1/2 - 20 in |
| Min Seat Height | 15-1/2 in |
| Max Seat Height | 20 in |
| Base | 5-Star Base |
Product Details
| Back Color Family | Brown |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | TK2300-P18 |
| Brand | KFI Seating |
| Type | Office Chair |
| Color | Brown |
| Casters | Yes |
| Seat Color Family | Brown |
| Description | Poly Task Chair with Perforated Back |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | Greenguard, ANSI-BIFMA, Cal 117 |