Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2363326

MPN #: BULK-PT-PC-26

Polycarbonate Plastic Tube - 1" ID x 1-1/4" OD x 2 Ft. Long

Product Description
Polycarbonate Plastic Tube - 1" ID x 1-1/4" OD x 2 Ft. Long

Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

PRICE
$19.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft in
Inside Diameter1 in
Wall Thickness1/8 in
Diameter1-1/4 in
Tensile Strength9000 psi
Density.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range-40 to 240 °F
MaterialPolycarbonate
DescriptionTube
HardnessRockwell R120
Package Quantity1
Manufacturers Part NumberBULK-PT-PC-26
Backing TypePlain
ShapeTube
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 V-2