Insul-Tube® 6'L, 1/2" Wall Thickness, 2-1/8" Nom. I.D - Pkg Qty 17
Write a Review
|
Questions & Answers (0)
Product Description
INSUL-TUBE® is used to retard heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE® is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE® Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.
SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing) Grade 1, ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102 03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion)
Sold in package quantity of 12, priced each.
SPECIFICATION COMPLIANCE ASTM C 534 Type 1 (Tubing) Grade 1, ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102 03. FMRC Approval Guide Chapter 14 Pipe Insulation. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion)
Sold in package quantity of 12, priced each.
PRICE
$191.25 Sold in packages of 17 / $11.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Flame Spread Up to 1/2" Thickness | Not Greater Than 25 |
| Nominal Inside Diameter | 2-1/8 in |
| Smoke Developed Up to 1/2" Thickness | Not Greater Than 50 |
| Wall Thickness | 1/2 in |
| Density | 3-6 PCF lbs/ft³ |
Product Details
| Water Vapor Permeability Dry Cup | <0.06 |
| Type | With Core |
| Operating Temperature Range | -297°F - 220°F |
| Color | Black |
| Chemical/Solvent Resistance | Good |
| Thermal Conductivity 90°F Mean | .27 BTU-in/hr-ft²-°F °F |
| Thermal Conductivity 75°F Mean | .25 BTU-in/hr-ft²-°F °F |
| Mildew Resistance/Air Erosion | Pass |
| Description | Tubular Insulation |
| Package Quantity | 17 |
| Water Absorption | <0.20 by Volume % |
| Manufacturers Part Number | 6RX048218 |
| Ozone Resistance | Pass |
| Brand | K-Flex USA |