Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239802

Global Industrial™ Steel Triple Elbow Corner Guards 24"H X 30"L

Product Description
TRIPLE ELBOW CORNER WALL GUARDS
These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability. Scratch resistant yellow powder coat finish with black 3"W safety stripes for high visibility. Triple elbow guards are constructed of 4" schedule 10 steel pipe with 4-1/2" outer diameter. Welded Base plates measure 8" x 8" with 7/8" x 1-1/4" slotted bolt holes that allow floor anchoring.

PRICE
$205.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
205.95
Buy 2 units - 3 units
195.95Save $10.00 (5%)
Buy 4+ units
189.95Save $16.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Height24 in
Tube Diameter4-1/2 in

Product Details

Assembly RequiredNo
TypeCorner Machine Guard
Mounting LocationFloor
MaterialSteel
ColorYellow
Manufacturers Part Number239802
Mounting StyleFixed
BrandGlobal Industrial