Swobbit Polyester Carry Bag for Kits - SW81400
Write a Review
|
Questions & Answers (0)
Product Description
Cleaning Kit Carry Bag. Loops to carry the Perfect Pole™, mesh panel for drainage, outside mesh end pockets for cleaners.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Material | Polyester |
| Package Quantity | 1 |
| Description | Carry Bag for Kits |
| Manufacturers Part Number | SW81400 |
| Brand | Swobbit |
| Bristle Material | Acrylic |