Features:
- Durable construction for secure lifting
- Smooth design for limited amount of abrasion when lifting
- Minimal storage space when not in use
- A variety of lifting capacity depending on lifting style
Weights & Dimensions
| Length | 72 |
| Width | 1 in |
| Weight | 1 lbs |
| Choker Hitch Weight Capacity | 2560 lbs |
| Vertical Lift Weight Capacity | 3200 lbs |
| Basket Hitch Capacity | 6400 lbs |
Product Details
| Type | Polyester Lifting Web Sling |
| Plys | 2 |
| Color | Yellow |
| Series | SLD |
| Style | Web Sling |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | SLD-1-F-6-YL |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |
Compliance & Certifications
| Certifications | ASME B30.9, OSHA 1910.184 |