Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB422832

Global Industrial™ Polyester Strapping, 5/8"W x 4000'L x 0.040" Thick, Black

Product Description
The polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. Lighter and easier to use, the strapping has more flexibility than steel. Smooth finish.

PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3+ units
189.95Save $10.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4000 ft
Thickness0.04 in
Strap Width5/8 in
Core Size16 x 6 in

Product Details

StyleHand-Grade
Break Strength1600 lb/in
MaterialPolyester
Package Quantity1
ColorBlack
Manufacturers Part Number422832
BrandGlobal Industrial
RecyclableYes