Features:
- UV, abrasion and weather resistant
- Good for high friction uses like marine rigging and winch lines
Model # :WBB3203114
MPN #: TWR137
Weights & Dimensions
| Length | 600 ft |
| Weight | 23.1 lbs |
| Tensile Strength | 2900 |
Product Details
| Material | Polyester |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | TWR137 |
| Recyclable | Yes |