L.H.Dottie® Polyethylene Button Head Drive Anchor Kit w/ Pin, 3/16" x 1", 100 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene & Nylon Button Head Anchors with Pins are fast and easy to install and are used for light duty work. Once the fixture is positioned, drill a hole into concrete, brick, or block, and insert the anchor through the fixture, into the hole. Hammer the nail to spread and secure anchor. These anchors are not recommended for use overhead or in applications where holding values are critical. It features Straight, Ribbed Body, Steel Pin.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Button |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Polyethylene |
| Package Quantity | 100 |
| Manufacturers Part Number | 1711 |
| Brand | L.H.Dottie |