- Lightweight, durable polyethylene with extra-heavy walls for long life and dependability
- Lighter than glass and easy to handle
- Heavy knurling on cap provides excellent grip for opening and closing
- Resistant to corrosive acids and alkalis
- The spigot requires only half turn to open or close
- Smooth sides accept adhesive labels and can be marked with most indelible markers
Bel-Art Polyethylene Carboys with Spigot, 8 Liters (2 Gallons)
Write a Review
|
Questions & Answers (0)
Product Description
Use to dispense cleaning solutions, disinfectants, laboratory reagents, and intermediate phase mixtures and slurries for various manufacturing processes.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F11847-0020 |
| Capacity | 8 |
| Material | LDPE |
| Package Quantity | 1 |
| Color | Natural |
| Brand | Bel-Art |