- Gasketed and threaded LDPE spigot extends 125mm from jug; features a 35mm long stem for dispensing
- Graduations located on side and top so fluid volume can be seen regardless of orientation
- Top opening is 70mm I.D. for fast re-filling
- Built-in handle (45mm high) provides for easy transport
- Made from strong and lightweight HDPE
- Dimensions: 25cm (9⅞") sq. x 38cm (15") high; shipping weight 1.7kg (3.7lb)
Bel-Art Polyethylene Dispensing Jug, 20 Liters (5 Gallons), Polyethylene Spigot
Write a Review
|
Questions & Answers (0)
Product Description
Use this 20 liter (5 gallon) jug with molded-in gradations (in gallons) to store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids.
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H11850-0000 |
| Capacity | 20 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Natural |
| Brand | Bel-Art |