Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115308

MPN #: F11859-0010

Bel-Art HDPE Jerrican with Spigot 11859-0010, 5 Liters, Screw Cap, 1" I.D. Spout, White, 1/PK

Product Description
Bel-Art HDPE Jerrican with Spigot 11859-0010, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK

Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 2.5cm (1") I.D. pouring spout.

Features:
  • Great for dispensing without moving
  • Spout retracts into the threaded collar to conserve space
  • Collar is sealed by leakproof screw cap
  • Extra hand grip on the bottom gives positive control when pouring
  • Extra headspace for expansion of contents
  • Graduated in U.S. gallons and liters


PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity5
MaterialHDPE
Package Quantity1
DescriptionJerrican with Spigot
ColorWhite
Manufacturers Part NumberF11859-0010
BrandBel-Art