Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211242

MPN #: F4-42

Vestil™ Polyethylene Fork Blade Protectors 4"W x 42"L, Yellow

Product Description
The fork blade protectors are a great addition to the fork truck forks used in a variety of facilities. The unit is designed of a polyethylene construction for lightweight transference from workstation to workstation. The bright color enhances visibility for the user as well as other personnel in the work area. A simple installation onto the fork can have the protector in place and ready for immediate use.

Features:
  • Bright yellow finish for high discernibility
  • The protectors guard against unwanted fork damage
  • Quick fitting and easily removable for instantaneous use
  • Manageable weight for simple immovability


PRICE
$92.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-7/8 in
Width5-11/16 in
Height2-3/8 in
Weight7 lbs
Compatible Fork Length42 in
Compatible Fork Width4 in
Fork Length42 in
Fork Width4 in
Fork Thickness1-3/4 in

Product Details

Assembly RequiredNo
TypeFork Protectors
ColorYellow
MaterialPolyethylene
Package Quantity2
Manufacturers Part NumberF4-42
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)