Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806434

MPN #: 65-75

Morse® Cast Iron Molasses Gate Drum Faucet 65-75 for 3/4" Bung

Product Description
Morse® Cast Iron Molasses Gate Drum Faucet for 3/4" Bung

Drum faucet / drum spigot features a 3/4" (1.9 cm) bung diameter size for 30 and 55 gallon (114 and 208 liter) steel drums. It allows you to start, stop or adjust the flow while you dispense from your drum. Molasses Gate Faucet is designed for viscous liquids (order a drum faucet compatible with the liquid you are dispensing). Constructed gray iron and featuring a brass sliding plate, this drum faucet is lockable with a padlock. It is NOT self-closing and NOT for use with flammable liquids.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$73.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread3/4 NPT in
Drum Plug Opening3/4 in

Product Details

StyleFaucet for Viscous Liquids
TypeMolasses Gate Faucet for Viscous Liquids
Male or FemaleMale
MaterialCast Iron
Manufacturers Part Number65-75
BrandMorse

Warranty

Warranty2