Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596877

MPN #: 15018893

Polyethylene Tubing 3/8" I.D. x 1/2" O.D. - 100' Roll

Product Description
Superior environmental stress crack resistance that greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Environmental stresses that can shorten the service life of tubing include chemical exposure, aging, connections to barb type fittings, or high vibration connections with compression fittings. Not for transfer of anhydrous ammonia

PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Dimensions3/8
Outside Diameter1/2 in
Wall Thickness5/8 in
Diameter3/8 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-40° - 150°
ColorBlack
StyleCoil
MaterialLow Density Polyethylene
Manufacturers Part Number15018893
PSI170 psi
BrandApache Hose & Belting