Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115504

MPN #: 37122-0025

Bel-Art Polygon Spinbar Magnetic Stirring Bar 371220025, 1"L x 1/4" Dia., White, 1/PK

Product Description
These PTFE encapsulated stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars. A center molded pivot ring minimizes the contact area between the bar and the vessel, thus reducing friction and chattering. Marring of plastic containers is also diminished. Autoclave safe.



PRICE
$8.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Plate Size1" L x 1/4" Dia. in
Diameter1/4 mm

Product Details

TypeMagnetic Stir Bar
ColorWhite
For Use WithMagnetic Stirrers
Plate MaterialPTFE
MaterialPTFE
DescriptionPolygon Spinbar Magnetic Stir Bar
Package Quantity50
FeaturesChemical resistant spinbar
Manufacturers Part Number37122-0025
ShapePolygon
BrandBel-Art