- Marring of plastic containers is diminished
- Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Ideal for use with Cool Stir®Large Volume Stirrer, H37028-0001; capable of stirring volumes up to 190 L (50 gallons)
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Giant Polygon Teflon Magnetic Stirring Bar, 152 x 19mm, White, with Pivot Ring
Write a Review
|
Questions & Answers (0)
Product Description
Designed for stirring large volumes in vessels such as drums and tanks. A molded pivot ring minimizes the contact area between the bar and the vessel, thus reducing friction and chattering.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Plate Size | 152 x 19mm in |
| Diameter | 3/4 in |
Product Details
| Type | Giant Polygon Stir Bar |
| For Use With | Large Volume Mixing |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinbar Giant Polygon Teflon Magnetic Stirring Bar |
| Features | Includes pivot ring |
| Manufacturers Part Number | 371220006 |
| Shape | Polygon |
| Brand | Bel-Art |