Built with 65 years of dispenser-engineering experience, the PURELL® ES6 Automatic Hand Sanitizer Dispenser is a durable and reliable solution that allows you to place hand sanitizer wherever it is needed. Research shows that 80 percent of people said seeing PURELL® products left them with a positive overall impression of a business, so make sure people have access to America's #1 brand of hand sanitizer. This touch-free dispenser reduces contact points in your facility to help foster safe hygiene habits and a germ-free environment. Quickly and easily install the ES6 dispenser with the included adhesive tape or attach the mounting plate directly into the wall with included screws. Each dispenser comes with a drip tray that reduces maintenance and keeps the dispensing area clean. The ES6 system includes an optional locking feature that prevents tampering and refill misuse.
PURELL® ES6 Touch Free Hand Sanitizer Dispenser, 1200 mL, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.55
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-9/16 in |
| Height | 12-1/8 in |
Product Details
| Color | Graphite |
| Series | ES6 |
| For Use With | PURELL ES6 Hand Sanitizer Refills |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 6424-01 |
| Form | Foam |
| Brand | Purell |