Global Industrial
Model # :WB641508
Global Industrial Universal Hand Sanitizer Dispenser Floor Stand, Stand Only
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Universal Hand Sanitizer Dispenser Floor Stand is ideal for high traffic areas such as lobbies, offices, schools and other facilities where frequent hand sanitation is needed. It can be used with a variety of hand sanitizer dispensers to convert into a portable station. Durable aluminum/steel construction. Drip tray helps prevent hand sanitizer leaks on floors. Mounting plate dimensions: 6"W x 16-1/4"H with 1" x 4-1/2"D drip tray. Dispensers can be mounted by hardware or double-sided adhesive tape (mounting hardware and tape included). Sanitizer Dispenser Sold Separately. Overall assembled product dimensions: 14"L x 12"W x 54"H. Silver color finish.
Includes: (2) 1/2" L Screws, (2) 1" L Screws, (4) Washers, (2) Nuts, (1) 3-1/2" W x 6" H piece of Double-Sided Foam Tape.
Unit is compatible with Purell TFX and LTX Dispensers.
Includes: (2) 1/2" L Screws, (2) 1" L Screws, (4) Washers, (2) Nuts, (1) 3-1/2" W x 6" H piece of Double-Sided Foam Tape.
Unit is compatible with Purell TFX and LTX Dispensers.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 54 in |
| Weight | 16 lbs |
Product Details
| Type | Floor Stand |
| Mounting Location | Floor Standing |
| Material | Aluminum/Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 641508 |
| Brand | Global Industrial |