Master Painter 9" Select Roller Cover, 3/8" Nap, Knit, Semi Smooth, 3 Pack - 697837
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter 9" Select Roller Cover, 3/8" Nap, Knit, Semi Smooth, 3 Pack - 697837
The Master Painter Select Knit roller cover is an excellent choice for any professional or contractor. This roller is a great for all-purpose economy paining with good results. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
The Master Painter Select Knit roller cover is an excellent choice for any professional or contractor. This roller is a great for all-purpose economy paining with good results. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
PRICE
$11.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Material | Knit |
| Package Quantity | 3 |
| Description | Select Roller Cover |
| Features | 3 Pack |
| Manufacturers Part Number | 697837 |
| Brand | Master Painter |