Master Painter 9" Select Roller Cover, 1-1/4" Nap, Knit, Extra Rough - 697787
Write a Review
|
Questions & Answers (0)
Product Description
The Master Painter Select Knit roller cover is an excellent choice for any professional or contractor. This roller is a great for all-purpose economy paining with good results. The 1-1/4" extra rough nap is perfect for rough surfaces, such as textured walls, stucco, and concrete. The 9" length is a great size for any project. Best used on rough surfaces, such as textured walls, stucco, and concrete. Works well with both oil and latex based paints.
PRICE
$6.60
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1-1/4" |
Product Details
| Type | Extra Rough |
| Material | Knit |
| Package Quantity | 1 |
| Description | Select Roller Cover |
| Features | Compatible with 9" frames |
| Manufacturers Part Number | 697787 |
| Brand | Master Painter |