Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493515

Global Industrial™ Polypropylene 2-1/8" Female BSP Short Schuetz Dust Cap

Product Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • 2" Camlock male with 2 1/8" BSP thread
  • Camlock is 63.0mm (2.48") to A-A-59326: 1992
  • Male pipe thread is 62.7mm (2.47")


Refer to Key D in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$4.43

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Connection2-1/8" Schuetz Shallow Dust Cap

Product Details

Assembly RequiredNo
TypeDust Cap - Schuetz
Reference TableD
ColorBlack
Accessory TypeContainer Cap
Style2" Schuetz Camlock Male w/ 2-1/8" BSP Thread
To Fit Valve/Thread2" Male Camlock Part A
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number493515
BrandGlobal Industrial