IBC Spout with Female 2" BSP/NPT Threaded Connector
|
Questions & Answers (0)
Product Description
IBC Spout with Female 2" BSP/NPT Threaded Connector
The IBC Spout is a clean and convenient way to empty an IBC Tote into smaller containers and has a small 'X' piece to reduce splash. The black cap can be replaced to keep the spout clean and stop any drips. Comes with female 2" BSP/NPT threaded connector with gasket and pour spout with anti splash/vortex 'X' insert & dust cap.
The IBC Spout is a clean and convenient way to empty an IBC Tote into smaller containers and has a small 'X' piece to reduce splash. The black cap can be replaced to keep the spout clean and stop any drips. Comes with female 2" BSP/NPT threaded connector with gasket and pour spout with anti splash/vortex 'X' insert & dust cap.
PRICE
$8.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 0.2 lbs |
| Suction Tube Dimension | 2 in |
| Thread | 1 in |
| Discharge Spout Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Spout |
| Color | Red |
| Accessory Type | Spout |
| For Use With | IBC |
| Temperature Range | 122 °F |
| To Fit Valve/Thread | 2" Male NPT/BSP Thread |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | IBC Spout FBSP |
| Dispensing Rate | 20 GPM |
| Brand | ScopeNEXT |