Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700372

Global Industrial™ Polypropylene S100x8 Female Buttress Dust Cap

Product Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S100x8 Buttress Thread
  • 97.0mm to 100.0mm (3.82" to 3.94") outside diameter and 8.00mm (0.32") thread pitch (distance between threads)
  • Found on 3" IBC valves with a large thread depth on IBC's such as Schuetz, Mauser, Greif/Sonoco, etc.


Refer to Key G in REFERENCE TABLE for more details.

PRICE
$8.90

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
ConnectionS100x8 (3") Buttress

Product Details

Assembly RequiredNo
TypeDust Cap
Reference TableG
ColorBlack
Accessory TypeContainer Cap
StyleS100x8 (3") Buttress Adapter
To Fit Valve/ThreadDust Caps and Plugs
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberB700372
BrandGlobal Industrial