Pac Strapping® 600# Polypropylene Strapping, Full Skid, 1/2"W x 7200'L, Black, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
1/2" wide Hand-grade Polypropylene Strapping for use with buckles or seals, 600# Break Strength, 7,200' per coil on a 16" diameter x 6" wide core, Full Pallet of 24 coils. Hand Grade Polypropylene Strapping for manual applications using buckles or metal seals. Features an embossed surface for enhanced grip and performance. Available in black for standard packaging needs.
PRICE
$1,679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7200 ft |
| Thickness | 0.03 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 600 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 48H.60.0172-PLT |
| For Use With | Buckles/Seals/Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |