Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3159143

Global Industrial™ Polyester Strapping, 1/2"W x 3600'L x 0.02" Thick, 16" x 3" Core, Green - Pkg Qty 2

Product Description
High Performance Smooth polyester strapping is engineered to provide you with a consistent, high quality product for your toughest strapping applications. Utilizing the latest in technology, our experienced manufacturing team sets rigid quality standards, and maintains a relentless commitment to producing a range of polyester strap that consistently performs in the most demanding applications.

Features:
  • Split Resistance: A small nick or cut will not propagate across the width of the strap
  • High Retained Tension: The high tension capability of PAC high-performance polyester allows it to be applied tight. Once it's on your load, it stays tight, 50% tighter than nylon and up to five times tighter than polypropylene
  • Elongation Recovery: Applied properly, PAC high-performance polyester will stretch under tension. However, most of the elongation is recovered after the initial application. The result is a strap that stays tight even when loads are shrinking and settling during transit
  • Environmentally Sound: PAC polyester is easy to recycle and nearly impervious to weather conditions
  • Not just a "cheaper" alternative to steel: For many applications, it's a better solution. Historically, steel strapping has been the preferred choice for certain types of loads. PAC high-performance polyester is now a better alternative for many of these applications. Unlike steel, PAC polyester has "shock reserve". This allows the strap to compensate for stresses during transit and enables it to recover so it stays tight. PAC high-performance polyester also has several other advantages over steel strapping
  • Safety: Not only is the danger of recoil injuries greatly reduced, PET coils weigh about half the weight of steel coils, reducing potential lifting injuries
  • Weather Resistant: Unlike steel, PET won't rust. It is virtually unaffected by weather conditions and is naturally UV resistant
  • Recyclable: Easy to recycle, PAC polyester can be cut into small pieces and accumulated for recycling


PRICE
$199.90  Sold in packages of 2 / $99.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
199.90
Buy 2 pkgs
197.90Save $2.00 (1%)
Buy 3+ pkgs
191.90Save $8.00 (4%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3600 ft
Weight22 lbs
Thickness0.02 in
Strap Width1/2 in
Core Size16 x 3 in

Product Details

ColorGreen
RecyclableYes
StyleHand-Grade
Break Strength600 lb/in
MaterialPolyethylene Terephthalate
Package Quantity2
Manufacturers Part NumberB3159143
BrandGlobal Industrial