Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1646110

Global Industrial™ Polypropylene Tying Twine, 3 Ply, 1800'L, 725 Lbs. Tensile Strength, White

Product Description
The tying twine is pliable but firm for easy tying, handling and knotting.

  • Features high tensile strength, excellent uniformity, minimal stretch and exceptional holding power
  • Rot, mildew and insect resistant
  • Smooth, clean surface that is easy on hands


PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
67.95
Buy 3 units - 5 units
64.95Save $3.00 (4%)
Buy 6+ units
62.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1800 ft
Weight10 lbs
Tensile Strength725

Product Details

MaterialPolypropylene
Package Quantity1
Description3-Ply
ColorWhite
Manufacturers Part NumberB1646110
BrandGlobal Industrial
RecyclableNo