Features:
- This economical rope has a rough texture which provides a firm grip and holds knots well
- Sisal is a natural fiber that deteriorates rapidly when exposed to weather
- Great for homes, farms, nurseries, camping and utility uses
Model # :WBB3203106
MPN #: TWR132
Weights & Dimensions
| Length | 500 ft |
| Weight | 34.1 lbs |
| Tensile Strength | 1700 |
Product Details
| Material | Sisal |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | TWR132 |
| Recyclable | Yes |