Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139963

MPN #: 722826k

Commercial Zone® PolyTec™ Recycling Container w/ Pepperstone Panels, 42 Gal Cap., Green

Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon recycler is constructed from graffiti-resistant plastic that won't rust, dent or chip, and features a covered dome lid that keeps the elements out while providing convenient access to recycling on two sides.

Features:
  • Product Dimensions: 41-3/4"H x 18-1/2"D, 65 lbs
  • Ideal indoor or outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions
  • Environmentally friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip, and is graffiti-resistant
  • Decorative and durable panels made from real stone create an upscale appearance that complements any design style throughout any property
  • Material is easy to maintain and clean, saving you time and hassle
  • Panels ship inside the waste container – minimal assembly required
  • Covered Dome-lid provides convenient access to disposal on two sides
  • Decals included: bottles and cans, aluminum, plastic bottles, organic, mixed recyclables, landfill and trash, along with logos to clearly promote recycling
  • The innovative snap lid closure and unique patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off
  • To deter theft or loss of lid for other reasons, such as extreme weather, we recommend purchase of the Base-to-Lid Security Cable and the Bolt-Down Anchor Hardware kit (Reference Accessories)
  • Optional 42-gallon liner available to streamline maintenance needs
  • 100% recyclable after use


PRICE
$749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height41-3/4 in
Weight65 lbs

Product Details

Assembly RequiredNo
TypeDecorative Recycling Can
Liner MaterialPlastic
Number of Openings1
ColorGreen
SeriesPolyTec
Lid Color FamilyGreen
OpeningTrash Opening: 5"W x 10"H, Recycle Opening: 5"W x 7"H
LidYes
Capacity42 gal
Lid TypeDome Lid
Panel Color FamilyPepperstone
MaterialPlastic
Package Quantity1
Manufacturers Part Number722826k
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsBottles & Cans, Organics, Mixed Recyclables, Landfill, Trash
Container MarkingsDecals Included
ShapeSquare
BrandCommercial Zone