Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2324647

MPN #: BULK-RS-P60-54

Polyurethane Sheet w/Acrylic Adhesive, 12"L x 12"W x 1/4" Thick, 60A, Amber

Product Description
Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities. It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/4 in
Tensile Strength3000 psi
Density1.25 g/cm³
Tear Strength50 N/mm

Product Details

ColorAmber
Material Temperature Range-20 to 180 °F
Durometer60A
UV ResistanceFair
Compression Set0.25
MaterialPolyurethane
DescriptionPolyurethane Sheet with Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-P60-54
Backing TypeAcrylic Adhesive
GradeHigh Strength
Chemical ResistanceGood
Oil ResistanceExcellent
Adhesive Temperature Range-30 to 230 °F
ShapeSheet
BrandUSA Sealing