Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2266589

MPN #: ZUSA-HT-484

Polyurethane Tubing for Drinking Water-1/8"ID x 1/4"OD x 25 ft.

Product Description
This Polyurethane tubing meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.

PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Bend Radius1/2 in
Inside Dimensions1/8
Outside Diameter1/4 in
Wall Thickness1/16 in
Outside Dimension1/4"

Product Details

ColorClear
FlexibilityVery Flexible
Hardness RatingFirm
Durometer90A
Temperature Range-80 to 150 () °F
MaterialPolyurethane
Operating Pressure120 psi
Package Quantity1
Manufacturers Part NumberZUSA-HT-484
ReinforcementNone
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA and NSF