Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755027

MPN #: MFX73M5-7

MFX73M 5-7,  Flexelene ™ Tubing MFX73M

Product Description
MFX73M 5-7, Flexelene ™ Tubing MFX73M

Features
  • RoHS Compliant
  • USP Class VI
  • Biomedical Tubing
  • Animal Derivative Free
  • Ultra-low extractables / leachables
  • Non-cytotoxic
  • Non-allergenic
  • Heat-sealable
  • No phthalate plasticizers, or DEHP additives
  • Meets USP <87> USP <88>; USP <661>
  • Latex free
  • E-beam, gamma and Cleanroom Manufactured EtO sterilization
  • Recyclable
  • Temp. Range: -57 °C to +62 °C
  • Shore A 92 hardness; Gamma - tested to 25 kGy


PRICE
$96.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Inside Diameter5/16 in
Inside Dimensions0.323
Outside Dimension0.448
Diameter7/16

Product Details

Standard Roll50
Temperature Range-57 C to +62 C °F
Nominal ID5/16
MaterialFlexelene ™ MFX73M
DescriptionFlexelene™ Tubing
Manufacturers Part NumberMFX73M5-7
Wall1/16
BrandEldon James

Compliance & Certifications

RoHS CompliantY