Features:
- Level 3 dunnage bag
- Intended for rail, vessel, and inter modal shipments
- May be stored flat when not in use
- Exclusive port design
Weights & Dimensions
| Length | 36 in |
| Width | 48 in |
| Weight | 2 lbs |
Product Details
| Color | White |
| Recyclable | Y |
| Material | Polypropylene |
| Package Quantity | 1 |
| Inflation Pressure | 25 PSI Max |
| Manufacturers Part Number | BAG-4836-L3 |
| Level | 3 |
| Primary Use | Rail, Vessel, Inter Modal |
| Number of Plys | 1 |
| Brand | Vestil |