POM Antioxidant Super Tea Pomegranate Lemonade Tea, 12 oz, 6 Count
Write a Review
|
Questions & Answers (0)
Product Description
Pomegranate Lemonade Tea is our favorite Arnold POM-er. Gently brewed black tea, perfectly sweetened lemonade and pomegranate antioxidant goodness combine for an Antioxidant Super Tea that's refreshing and taste-tea.
PRICE
$29.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 Count |
Product Details
| Type | Beverages |
| Flavor | Pomegranate |
| Package Type | Box |
| Description | Pom Antioxidant Super Tea Pomegranate Lemonade Tea |
| Manufacturers Part Number | 307-00051 |
| Gluten Free | Yes |
| Brand | Pom Wonderful |