POM WONDERFUL 100% Pomegranate Juice, 12 oz, 6 Count
Write a Review
|
Questions & Answers (0)
Product Description
POM Wonderful Pomegranate Juice is a little sweet, a little tart, and always refreshing. Mix it with sparkling water and a lime to create a unique beverage. Drink to your health. Known for its free-radical-fighting antioxidants, POM Wonderful Pomegranate Juice is a healthy way to get your antioxidant goodness. Drink smarter. POM Wonderful 100% Pomegranate Juice is a whole lot of healthy. Every 12oz bottle of POM is made with the juice from two whole pressed California pomegranates and nothing more -- no fillers, and never any added sugar. So raise a glass to life and to the pursuit of healthiness. Drink it daily. Feel it forever.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Refrigerated |
| Flavor | Pomegranate |
| Package Type | Box |
| Package Quantity | 6 |
| Description | Pom Wonderful 100% Pomegranate Juice |
| Manufacturers Part Number | 902-00448 |
| Gluten Free | No |
| Brand | Pom Wonderful |
Compliance & Certifications
| Certifications | Kosher Certified; Non-GMO Verified |