OCEAN SPRAY 100% Orange Juice Cups, 4 oz, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crack open a cold one of these delicious Ocean Spray Orange Juice Cups to enjoy the refreshing natural orange juice flavor. This 48-Count bulk case is perfect for stocking up at home, the office, or hospitals, or vending machines. These No-Thaw orange juice cups are stackable, easy to open, and easy to hold. Made with no artificial colors, flavor, or preservatives, these 4-Ounce juice cups are Kosher and have 100% of your daily value of Vitamin C. Sit back and enjoy Ocean Spray's Orange Juice cups.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 oz. |
Product Details
| Type | Beverages |
| Flavor | Orange |
| Package Type | Box |
| Package Quantity | 48 |
| Description | Ocean Spray 100% Orange Juice Cups |
| Manufacturers Part Number | 307-00001 |
| Gluten Free | No |
| Brand | Ocean Spray |