Century Pool Pump Motor, 5 HP, 3450 RPM, 208-230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pool Pump Motor, Permanent Split Capacitor, Single Or Dual Voltage, 5 hp, 3450 rpm, 208-230v, ODP, 21.0-19.4 amp, Counterclockwise Pump End, BALL/BALL bearings
PRICE
$1,695.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 5 HP |
| Frame | Y56Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Pump End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Square Flange |
| Voltage | 208 - 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 21.0-19.4 A |
| Manufacturers Part Number | B1000 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |