Post-it® Dispenser Notes are accordion-style notes specially designed to work in Post-it® Note Dispensers. With these notes, you'll always have a note nearby to capture great ideas. Unique adhesive is designed to work on paper or in planners. Use for notes or reminders to yourself or others. Classic Canary Yellow color helps your notes stand out. Post-it® Dispenser Notes are recyclable.
Post-it® Pop-up Notes Refill Value Pack, 3"x3", Canary Yellow, 100 Sheets/Pad, 24 Pads/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 2-13/16 in |
| Height | 3 in |
| Paper Size | 3 x 3 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Pop-Up Notes |
| Package Quantity | 100 Sheets, 24/Pack |
| Description | Pop-up Notes Refills |
| Manufacturers Part Number | R33024VAD |
| Adhesive | Standard |
| Brand | 3M Post-it |