Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser
|
Questions & Answers (0)
Product Description
Messaging is made simple with this stylish Pop-up Notes dispenser. Keep it on your desk to ensure Pop-up Notes will always be at your fingertips. The weighted dispenser fits any decor and keeps your desk looking neat and organized. For refills, look for the accordion shaped icon on all packages of Post-it® Pop-up Notes. Pack includes one pad of Pop-up Notes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 3 in |
Product Details
| Color | Yellow |
| For Use With | 3" x 3" Post-it Pop-up Notes |
| Paper Color Family | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Note Dispenser |
| Material | Acrylic |
| Package Quantity | 50 Sheets/Pack |
| Description | Pop-up Notes Dispenser |
| Manufacturers Part Number | MMMDS330BK |
| Adhesive | Standard |
| Brand | 3M Post-it |