3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Economical self-sticking notes are repositionable and designed for light-duty applications. Each pad contains 100 sheets.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 3 in |
| Paper Size | 3 x 3 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Ruling | UnRuled |
| Package Quantity | 100 Sheets/Pad, 24 Pads/Pack |
| Description | Self-Sticking Notes |
| Manufacturers Part Number | 654924PK |
| Adhesive | Standard |
| Brand | 3M Post-it |