Global Industrial
Model # :WBB1645843
Global Industrial Gift Grade Tissue Paper, 20"W x 30"L, Popular Colors, 480 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Choose from a variety of colors in one convenient assortment pack. This popular pack includes 24 sheets of each of the following colors: Scarlet, holiday green, cabernet, lavender, purple, cerise, dark pink, light blue, yellow, evergreen, buttercup, orange, citrus green, turquoise, parade blue, mandarin red, French vanilla, tan, black and white. The tissue papers have a #10 basis weight. Each case contains approximately 480 sheets.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Basis Weight | 10 lbs |
Product Details
| Type | Gift Grade Tissue Paper |
| Package Quantity | 480 sheets |
| Color | Popular Colors |
| Manufacturers Part Number | B1645843 |
| Brand | Global Industrial |
| Recyclable | No |