Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3259112

MPN #: 59078-66691-PORC-CHAR

MooreCo™ Porcelain Hierarchy Desk, Porcelain Steel Top, Platinum Legs (Youth Height), Charcoal

Product Description
This classic rectangle classroom desk is anything but ordinary. The Hierarchy Rectangle Desk with Porcelain Steel Top, available exclusively from MooreCo™, delivers engaging, active learning through a durable, interactive dry erase work surface. Measuring 26"W x 20"D, this configurable student desk brings simplicity and functionality to classrooms, libraries, and study environments while supporting a variety of learning styles.

The porcelain steel whiteboard top provides space for writing, brainstorming, and creative thinking, and accepts magnets for added versatility. Compared to standard laminate markerboard, porcelain steel reduces glare and reflection for a more comfortable writing experience and offers superior erasability backed by a lifetime guarantee. Independent testing shows the 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate and delivers over five times the wear resistance, helping minimize dents, dings, and surface damage. Porcelain steel also resists delamination, preserving dry erase performance over time.

The desk features molded charcoal polypropylene edge banding with a slightly raised, fully encapsulated design to help prevent rust. Powder-coated steel legs are available in platinum or black finishes and include simple one-screw height adjustment from 18" to 29". Floor-safe glides come standard, with optional dual-wheel locking casters available for easy pod-style configurations. All desks meet or exceed ANSI/BIFMA testing requirements and are SCS Indoor Advantage Gold Certified

PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth20 in
Height18 - 29 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilyBlack
Top Color FamilyWhite
CastersNo
StyleAdjustable Height
Edge Color FamilyCharcoal
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number59078-66691-PORC-CHAR
ShapeRectangle
Top MaterialPorcelain Steel
BrandMooreCo

Warranty

WarrantyLimited Lifetime yr